Double Lag Shield, 7/8" Dia, 2-1/2" L, Alloy Steel Plain, 10 PK

  • Mfr # 6208000

  • Zoro # G4456995


product price:  $21.89
/pk 10, $2.19/ea

Key Features

Compatible Material
Concrete
Overall Length
2-1/2"
Material
Alloy Steel
Finish
Plain
Drill Bit Size
7/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6208000
Zoro #
G4456995
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
7/8"
Overall Length
2-1/2"
Drill Bit Size
7/8"
Minimum Hole Depth
2-1/2"
Thread Size
1/2"-13
Screw Size
1/2 in
Bolt or Rod Size
1/2 in
Thread Depth
2.5 in
Minimum Installation Depth
2 1/2 in

Details

Item
Double Lag Shield
Compatible Material
Concrete
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA Spec FF-S-325C Group II, Type 2, Class 2, Style 1
Min. Embedment
2-1/2"
Application
Concrete and Block
Use With
Machine Screws
Type
Machine Screw
Ultimate Shear in 3000 PSI Concrete (Lb.)
7,345 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
9,140 lb
Expansion Anchor Type
Double Expansion Anchor
System of Measurement
Inch
Series
Import Double
Thread Type
Coarse
Maximum Ultimate Tension Strength
9,140 lb
Maximum Ultimate Shear Strength
7,345 lb
Ultimate Tension Strength (4,000 psi Concrete)
9,140 lb
Manufacturer Location
Made in USA
Installation Method
Machine Screw
Ultimate Shear Strength (4,000 psi Concrete)
7,345 lb

Description

Double Expansion Anchor, Anchor Diameter 7/8 in, Overall Length 2 1/2 in, Screw Size 1/2 in, Thread Size 1/2 In.-13, Thread Depth 2.5 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 7/8 in, Minimum Installation Depth 2 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 7,345 lb, Maximum Ultimate Shear Strength 7,345 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,140 lb, Maximum Ultimate Tension Strength 9,140 lb, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.