IEC Control Relay, 4NO, 24VAC, 10A

  • Mfr # 3RH21401AB00

  • Zoro # G4466883


product price:  $97.29
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(4) SPST-NO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RH21401AB00
Zoro #
G4466883
UPC #
662643906721
Country of Origin
Germany

Dimensions

Body Depth - Relay
2.87 in
Overall Height - Relay
2.26 in
Body Height - Relay
2.26 in
Body Width - Relay
1.77 in
Size
0.045 m / 0.0575 m / 0.073 m
Frame Size
S00
Overall Height
2.26 in
Body Height
2.26 in
Body Width
1.77 in
Body Depth
2.87 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
24V AC
AC Contact Rating - Relay
10A @ 230V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(4) SPST-NO
Mounting - Relay
DIN Rail
Item
IEC Control Relay
Hz
50/60
Response Time
10 to 15 msec (Arcing Time), 4 to 15 msec (Opening Delay), 8 to 33 msec (Closing Delay)
Contact Material
Silver Nickel
Mounting
Din Rail
Power Consumption - Relay
5.7 VA
Standards
RoHS Compliant, WEEE (2012/19/EU)
Coil Rating
37VA Inrush, 5.7VA Sealed
Hz - Electrical
50 Hz, 60 Hz
Contact Form
4NO
Contact Amp Rating (Resistive)
10A
Power Factor
0.8
Operating Temperature
-25°C ... 60°C
Type
Auxiliary contactor
Contact Rating
A600 / Q600
Operating Cycles
30000000
Coil voltage
AC
Connection
screw-type terminals
Relay Style
IEC
IP Rating
IP20
Current Rating
10 A
Contact Rating (AC)
1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V
Coil Voltage
24V AC
Electrical Connection
Screw Terminal
Maximum Operating Temperature
140 Degrees F
Number of Pins
10
Frequency
50/60 Hz
Power Consumption
5.7 VA
Contact Rating (DC)
0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V
Mounting Style
DIN Rail and Surface
Minimum Operating Temperature
-13 Degrees F
Input Voltage
24V AC
Compatible with Series
3RH21 Control Relays

Description

IEC Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V AC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays, Maximum Operating Temperature 140 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.