Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10

  • Mfr # 6710170

  • Zoro # G4489256


product price:  $8.49
/pk 10, $0.85/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
316 Stainless Steel
Hose Clamp Housing Material
316 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6710170
Zoro #
G4489256
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
1 1/16 in
Min. Clamp Dia.
1/2 in
Hose Clamp Band Width
1/2 in
Screw Size
5/16 in
Thickness
0.022 in
Metric Dia. Max.
27 mm
Metric Dia. Min.
10 mm
Hex Size
5/16 in
Clamp Maximum Inside Diameter
1 1/16 in
Band Thickness
0.022 in
For Maximum Outside Diameter
1 1/16 in
Band Width
1/2 in
Clamp Minimum Inside Diameter
1/2 in
Band Length
0.5 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
316 Stainless Steel
Hose Clamp Housing Material
316 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
SAE Number
10
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Hose Clamp Install Torque
35 in-lb
Standards
IATF16949, ISO 14001, ISO 9001
Fastener Housing Material
201 Stainless Steel
Installation Torque
35 in-lb
Maximum Operating Temperature
500 Degrees F
Band Type
Perforated
Grade
General Purpose
Band Material Grade
201
System of Measurement
Inch
Drive Type
Slotted Hex
Screw Material Grade
410
Series
Hy-Gear
Screw Material
Stainless Steel
For Environment
Automotive, Household, Industrial
Band Material
Stainless Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/16 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/16 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 10, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.