Warning Whip, White Whip, Orange Flag, Fiber Glass, Debris Cap
Mfr # FS6-QD-O
Zoro # G4495827
product price:Â $51.96
/eaKey Features
Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Debris Cap
Height
6 ft
Flag Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FS6-QD-O
Zoro #
G4495827
UPC #
812958007167
Country of Origin
United States
Dimensions
Height
6 ft
Flag Width
12 in
Flag Height
11 in
Overall Height
6 ft
Whip Length
72 1/4 in
Details
Item
Warning Whip
Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Debris Cap
Base Type
Quick Disconnect Base
Lighting Option
Not Lighted
Whip Color
White
Pole Whip Included
Yes
Flag Color
Orange
Whip Material
Fiberglass
Reflective X
No
Mounting Hardware Included
No
Flag Material
Nylon Mesh
Mounting Hardware Required
Yes
Products By Industry
Electrical
Description
Warning Whip, Reflective X No, Not Lighted, Overall Height 6 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.