Breathable Rain Jacket, Polyester, Class 3 R, Green/Yellow, 2XL

  • Mfr # J25022

  • Zoro # G4502915


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Green/Yellow
Front Closure Type
zipper
Number of Pockets
0-3
Number of Outside Pockets
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J25022
Zoro #
G4502915
UPC #
081138250253
Country of Origin
China

Dimensions

Size
2XL
Thickness
39 mil
Fits Chest Size
52 in to 54 in
Length
32 in
Sleeve Length
36 1/2 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Size-Body Type
Regular

Details

Item
Breathable Rain Jacket
Material
Polyester
Color
Green/Yellow
Front Closure Type
zipper
Number of Pockets
0-3
Number of Outside Pockets
1
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Fleece
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96
Features
2 in Reflective Tape
Resists
Water, Wind
Seam Style
Heat Sealed
Gender
Men's
Includes
Fleece Lining, Silver Reflective Tape, Tapered Back with Adjustable Elastic Draw Cord at Waist
Fabric Weight
5.5 oz
Includes Lining
Yes
Wind-Resistant
Yes
Secondary Hazard
Rain Protection
Cuff Style
Hook-and-Loop
Garment Type
Rain Jacket
Hood Style
None
Includes Hood
No
Style
Soft Shell Jacket
High-Visibility
Yes
Breathable Fabric
Yes
Includes Removable Liner
No
Back Stripe Pattern
U
Pocket Locations
Front Hand, Right Chest
Series
J25022
Water-Resistant
Yes

Description

Breathable Rain Jacket, Garment Type Rain Jacket, Style Soft Shell Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 1, Color Green/Yellow, Front Closure Type Zipper, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Fleece, Features 2 in Reflective Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.