Digital Industrial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2551N1NAM02L100#-

  • Zoro # G4503922


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DG2551N1NAM02L100#-
Zoro #
G4503922
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.5 in
Case Depth
1.61 in
Manufacturer Warranty Length
1 yr
Digit Height
0.48 in
Battery Size
AA

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Number of Display Digits
5
Display Units
5 Digit
Display
LCD
Case Material
ABS Polycarbonate
Socket Material
316L Stainless Steel
Calibration Certificate
No
Memory Storage
No
Resolution
0.010 pso
Includes
Batteries
Agency Compliance
ASME B40.7, CE, cUL, RoHs, UL
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Powered By
Battery
Features
Protective Boot
Case Color
Black
Peak Hold
Yes
Gauge Application
For Liquids & Gases
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
CE Certified, UL 61010-1
Non-Sparking
No
Adjustable Set Points
No
Bar Graph
20 Segments
Display Resolution
0.01 psi
Vibration Resistance
MIL-STD-20G; Method 201A
Display Screen Type
LCD
Low Battery Indicator
Yes
Auto-Shutoff
No
Temperature Error
0.04% Degrees F
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Process Temperature Range
-4 Degrees to 140 Degrees F
Burst Pressure
800 psi
Power Source
Battery
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Number of Display Lines
2
Sensor Type
CVD Strain Gauge
Languages
English
Includes Mounting Hardware
No
Primary Display Range
0 to 100
Sensor Material
17-4 Stainless Steel
Keypad Material
Polycarbonate
Memory Features
Min/Max
Weatherproof
No
Pressure Range Type
Pressure
Rubber Boot Color
Black
Display Range
0 to 0.6895 Mpa, 0 to 100 psi, 0 to 203.60 in Hg, 0 to 230.77 ft H2O, 0 to 517.2 cm Hg, 0 to 5172 mm Hg, 0 to 6.895 bar, 0 to 689.5 kPa, 0 to 7.031 kg/sq cm
Accuracy Grade
NIST OR equiv. NMI
Accuracy Grade Gauge Type
Process
Process Connection Gender
Male
Includes Calibration Certificate
No
Includes Rubber Boot
Yes
Backlit Screen
No
Mounting Orientation
Upright Only
Primary Display Units
psi
Case Construction
Welded Joint
Pressure Gauge Type
Industrial Pressure Gauge
Case Shape
Round
Includes Batteries
Batteries Included
Compatible Process Media
Wide Variety of Pressure Media
Battery Run Time
2,000 hr
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
100 psi
IP Rating
IP67
Number of Batteries Required
2
Process Media Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Pressure Measuring Units
5 Digit
Includes Low Battery Indicator
Low Battery Indicator

Description

Digital Industrial Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units 5 Digit, Process Connection Gender Male, Battery Type (2) AA Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.