Digital Industrial Pressure Gauge, 0 to 5000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2551N1NAM02L5000#

  • Zoro # G4504001


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2551N1NAM02L5000#
Zoro #
G4504001
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Digit Height
0.48 in
Case Diameter
2.5 in
Case Depth
1.61 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5000
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display
LCD
Case Material
ABS Polycarbonate
Powered By
Battery
Features
Protective Boot
Includes
Batteries
Agency Compliance
ASME B40.7, CE, cUL, RoHs, UL
Case Color
Black
Number of Display Digits
5
Resolution
0.100 psi
Socket Material
316L Stainless Steel
Calibration Certificate
No
Peak Hold
Yes
Display Units
5 Digit
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Memory Storage
No
Gauge Application
For Liquids & Gases
Standards
CE Certified, UL 61010-1
Connection Type
MNPT
Wetted Materials
Stainless Steel
Process Connection Gender
Male
Vibration Resistance
MIL-STD-20G; Method 201A
Bar Graph
20 Segments
Backlit Screen
No
Rubber Boot Color
Black
Compatible Process Media
Wide Variety of Pressure Media
Weatherproof
No
Non-Sparking
No
Includes Rubber Boot
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Primary Display Range
0 to 5,000
Pressure Range Type
Pressure
Accuracy Grade Gauge Type
Process
Temperature Error
0.04% Degrees F
Battery Run Time
2,000 hr
Includes Mounting Hardware
No
Includes Batteries
Batteries Included
Languages
English
Memory Features
Min/Max
Includes Calibration Certificate
No
Accuracy Grade
NIST OR equiv. NMI
Display Range
0 to 10,180 in Hg, 0 to 11,538 ft H2O, 0 to 34.47 Mpa, 0 to 344.7 bar, 0 to 351.5 kg/sq cm, 0 to 5,000 psi
Burst Pressure
15,000 psi
Power Source
Battery
Auto-Shutoff
No
Mounting Orientation
Upright Only
Number of Display Lines
2
Process Temperature Range
-4 Degrees to 140 Degrees F
Sensor Material
17-4 Stainless Steel
Primary Display Units
psi
Keypad Material
Polycarbonate
Sensor Type
CVD Strain Gauge
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Low Battery Indicator
Yes
Adjustable Set Points
No
Display Screen Type
LCD
Case Construction
Welded Joint
Display Resolution
0.1 psi
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Case Shape
Round
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Number of Batteries Required
2
Pressure Measurement - Maximum
5,000 psi
IP Rating
IP67
Pressure Measuring Units
5 Digit
Process Media Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Includes Low Battery Indicator
Low Battery Indicator

Description

Digital Industrial Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units 5 Digit, Process Connection Gender Male, Battery Type (2) AA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products