Men's 3 in Composite Toe Athletic Shoe, Black, 15, W, RB4311

  • Mfr # RB4311

  • Zoro # G4511508


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4311
Zoro #
G4511508
UPC #
690774486522
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
15
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Outsole Material
Rubber
Liner Material
Mesh
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Footwear Sole Pattern
Slip Resistant
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Last Number or Name
Fusion
Insole System
Removable
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Insulation Type
None
Conductive
No
Upper Boot Material
Man Made
Waterproof Type
None
Oil Resisting Sole
Yes
Toe Shape
Round
Max. Heat Rating
250 Degrees F
Metatarsal System
No
Chemical Resisting Sole
Yes
Insulated
No
Non-Marking Sole
Yes
Footwear Shank Type
None
Metal Chip Resisting Sole
Yes
Upper Material Description
Synthetic
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.45
Midsole Material
EVA
Non Metallic Upper
Yes
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Synthetic Fabric
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Liner Technology
Moisture Wicking
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Construction
Cemented
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.