Coated Gloves, Latex, Crinkled, Palm, 3 Abrasion Level, White, L (9) 1 PR

  • Mfr # 19L450

  • Zoro # G4513686


product price:  $3.15
/pr
Sold in multiples of 12 for $37.80

Key Features

Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19L450
Zoro #
G4513686
UPC #
190735049365
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga.
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
EN388 2131
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Resists
Abrasions
Application
Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Thumb Style
Wing
Insulated
No
Brand and Series
Condor
Latex-Free
No
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Sold As
Pair
Knit Material Color
White
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Lint-Free
No
Glove Coating Color
Blue
Knit Material
Nylon
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Coating Type
Dipped
Hem Style
Finished
EN 388 Rating
2131X
Reversible
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Glove Lining Material
Nylon
Palm Type
Coated
Finger Coverage
Full Finger
Cuff Color
White

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.