Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 30 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR602M5X30

  • Zoro # G4537041


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Socket Head
Torx Drive
System of Measurement
Metric
Thread Size
M4-0.70
Shoulder Diameter
5 mm
Shoulder Length
30 mm
Drive Size
2.50mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M5X30
Zoro #
G4537041
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Shoulder Diameter
5 mm
Shoulder Length
30 mm
Drive Size
2.50mm
Head Diameter
9 mm
Head Height
4 mm
Thread Length
4.5 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
5 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
4.5 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Torx
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Rockwell Hardness
B55
Min. Tensile Strength (PSI)
70,000 psi
Head Style
Standard
Material Grade/Class
316
Pack Size
Small Pack
Precision Screw
No
Dimensional Standards
AMPG 2013 ZS.02
Tensile Strength
70,000 psi
Thread Fit
5g6g
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Thread Pitch
0.7 mm

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M4-0.7, Minimum Thread Length 4.5 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 4 mm, Head Diameter 9 mm, Dimensional Standards AMPG 2013 ZS.02

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products