Carbide Bur, Taper Radius End, 5/8

  • Mfr # 19D924

  • Zoro # G4537872


product price:  $37.69
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Included Angle 14 Degrees Taper Radius End
Cutter Dia.
5/8"
Length of Cut
1-5/16 in
Overall Length
3 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19D924
Zoro #
G4537872
UPC #
190735396988
Country of Origin
China

Dimensions

Cutter Dia.
5/8"
Length of Cut
1-5/16 in
Overall Length
3 3/16 in
Shank Size
1/4"
Shank Length
1 3/4 in
Shank Dia.
1/4 in
Head Dia.
5/8 in
Head Length
1 5/16 in

Details

Cutting Edge Type
Double Cut
Shape
Included Angle 14 Degrees Taper Radius End
Trade Number
SL-6
Angle
14 Degrees
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Shank Material
Steel
Max. RPM
12000-25000
Item
Cone Bur
Included Angle
14 Degrees
Head Material
Carbide
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Head Shape
Cone
Head Material Grade
YG7
Abrading Application
For Steel, High-Temperature Alloys and Cast Iron, Stainless Steel
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Cut Type
Double
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
End Type
Radius
Max. Speed
25,000 RPM
Primary Material Application
Cast Iron, Stainless Steel, Steel
Operating Speed - Maximum
25,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder

Description

Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 5/16 in, Included Angle 14 Degrees , Overall Length 3 3/16 in, Trade Number SL-6, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cone, Shank Length 1 3/4 in, Operating Speed - Maximum 25,000 RPM, Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.