Beacon Light, Red, LED, 24V AC/DC, 162 FPM, 5 1/8 in Dia., Bolt And Nut

  • Mfr # XVR13B04L

  • Zoro # G4540103


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
162
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XVR13B04L
Zoro #
G4540103
UPC #
785901944805
Country of Origin
Indonesia

Dimensions

Height
179 mm
Overall Diameter
5 1/8 in
Diameter
130 mm
Overall Depth
5 1/8 in
Lead Length
400 mm

Details

Item
Beacon Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
162
Housing Material
ABS
Standards
CE, EN/IEC 61000-6-2, EN/IEC 61000-6-4, RoHS
Features
Dust Resistant, High Pressure Washer Resistant, Impact Resistant, Vibration Resistant
Voltage
24V AC/DC
Includes
Prewired Cable
Lens Design
Integral Screw Mount
Operating Temp.
-30C To +50C
Light Output
4065 Candela At 1 Meter
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Mounting
Bolt And Nut
Rating
IP67
Product Type
Warning Light
Operating Temperature - Minimum
-30 Degrees C
Lifespan
100,000 hr
Light Intensity
4,065 cd
Operating Temperature - Maximum
50 Degrees C
Brightness Selection
Fixed Brightness
IP Rating
IP66, IP67
Operating Current
0.125 A
Control Protocol
Direct Wire
Includes Mounting Hardware
No Mounting Hardware
Light Source
LED
Lamp Color
Red
Lens Color
Red
Mounting Mechanism
Screw
Vibration
No Vibration
Light Operating Mode
Rotating
Operating Voltage
24V AC/DC

Description

Beacon Light, Color Red, Lamp Type LED, Flashes per Minute 162, Light Output 4065 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate, Housing Material ABS, Mounting Bolt And Nut, Operating Temp. -30C To +50C, Rating IP67, Power Source Wire, Height 179 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.