Carbide Bur, Pointed Tree, 1/4

  • Mfr # 19D880

  • Zoro # G4559107


product price:  $15.19
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19D880
Zoro #
G4559107
UPC #
190735396551
Country of Origin
China

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/4 in
Shank Dia.
1/4 in
Shank Length
1 3/8 in
Head Length
5/8 in

Details

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Trade Number
SG-1
Item
Carbide Bur
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Shank Material
Steel
Max. RPM
20000-30000
End Type
Pointed
Cut Type
Double
Material Category Application
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, High Speed Steel, Nickel Alloys, Stainless Steel, Titanium, Tool Steel, Zinc
Head Material
Carbide
Number of Ends
Single End
Head Material Grade
YG7
Head Shape
Tree
Max. Speed
30,000 RPM
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Coating
Bright (Uncoated)
Material Application
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, High Speed Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel, Zinc
Primary Material Application
Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Zinc
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
30,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-1, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Zinc, Head Shape Tree, Shank Length 1 3/8 in, Operating Speed - Maximum 30,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.