Hinge, Screw-On Mounting, Ball Bearing

  • Mfr # 4 1/2X4 1/2 TA271426DQC12

  • Zoro # G4561474


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Satin Chrome
Holes per Leaf
4
Ligature Resistant
No
Door Leaf Height
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4 1/2X4 1/2 TA271426DQC12
Zoro #
G4561474
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 1/2 in
Frame Leaf Height
4 1/2 in
Door Leaf Width
4 1/2 in
Frame Leaf Width
1 15/16 in
Door Leaf Thickness
0.134 in
Frame Leaf Thickness
0.134 in
Pin Dia.
0.31
Height
4 1/2 in
Leaf Thickness
0.19 in
Width
4 1/2 in
Overall Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
5/8 in

Details

Item
Butt Hinge
Material
Steel
Finish
Satin Chrome
Holes per Leaf
4
Ligature Resistant
No
Bearing Type
Oil Impregnated
Corners
Square
Mounting
Screw-On
Pin Type
Barrel
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Hand Orientation
Non-Handed
Resistance Properties
Vandal-Resistant
Standards
ANSI/BHMA A156.1, NFPA 80, UL Listed
Mounting Style
Full Mortise
Number of Holes per Leaf
4
Corner Type
Square
Features
For Flush Door/Frame/Wall Applications
Load Capacity
250 lb
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Butt Hinge, Steel, Satin Chrome Finish, 250 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Features For Flush Door/Frame/Wall Applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.