Hinge, Screw-On Mounting, Ball Bearing

  • Mfr # 4 1/2X4 1/2 T4A338632DNRP

  • Zoro # G4565857


product price:  $62.69
/ea

Key Features

Material
Stainless Steel
Finish
Stainless Steel
Holes per Leaf
4
Ligature Resistant
No
Door Leaf Height
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4 1/2X4 1/2 T4A338632DNRP
Zoro #
G4565857
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 1/2 in
Frame Leaf Height
4 1/2 in
Door Leaf Width
4 1/2 in
Frame Leaf Width
2 1/4 in
Door Leaf Thickness
0.18 in
Frame Leaf Thickness
0.18 in
Pin Dia.
0.31
Width
4 1/2 in
Height
4 1/2 in
Leaf Thickness
0.19 in
Door Thickness - Minimum
1 3/4 in
Overall Width
4 1/2 in
Pin Diameter
3/4 in

Details

Item
Butt Hinge
Material
Stainless Steel
Finish
Stainless Steel
Holes per Leaf
4
Ligature Resistant
No
Bearing Type
Ball
Corners
Square
Mounting
Screw-On
Pin Type
Barrel
Removable Pin
No
Standards
ANSI/BHMA 156.7
Number of Holes per Leaf
4
Load Capacity
250 lb
Mounting Style
Full Mortise
ANSI/BHMA Finish
Satin Stainless Steel
Corner Type
Square
Features
Four A Continuous @ 24 V AC or DC per Circuit 16.0 Amps Intermittent Duty (Pulse) for 300 milliseconds

Description

Butt Hinge, Stainless Steel, Stainless Steel Finish, 250 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, Ball Bearing Type, Square Corners, Features Four A Continuous @ 24 V AC or DC per Circuit 16.0 Amps Intermittent Duty (Pulse) for 300 milliseconds

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.