Hand Stamp Kit, Letter/Number Set
Mfr # 09365
Zoro # G4572994
product price:Â $517.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shank Length
3 3/4 in
Character Height
1/2 in
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Case Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
09365
Zoro #
G4572994
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 3/4 in
Character Height
1/2 in
Shank Size Square
3/4 in
For Shank Diameter
3/4 in
Shank Thickness
3/4 in
Shank Width
3/4 in
Details
Item
Combo Set
Material
Steel
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
For Maximum Surface Hardness
50 on A Rockwell C Scale
Stamp Material
Steel
Product Type
Hand Stamp Kit
Character Type Set
Letter/Number Set
Letter Casing
Uppercase
Characters Included
0 to 8 (With 6 serving as 9), A to Z, Ampersand (&)
Duty
Moderate
Impression Character Style
Gothic
Description
Hand Stamp Kit, Character Height 1/2 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Round-Face, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 3/4 in, Shank Thickness 3/4 in, Shank Width 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.