Unisex Hooded Sweatshirt, Polyester, zipper, Yellow, XL

  • Mfr # LUX-HZSWTBX-YXL

  • Zoro # G4573079


product price:  $43.89
/ea

Key Features

Material
Polyester
Fits Chest Size
44 in to 46 in
Back Stripe Pattern
X
Standards
ANSI, CSA, ISEA
Fit
Regular Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LUX-HZSWTBX-YXL
Zoro #
G4573079
UPC #
021844622739
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
44 in to 46 in
Reflective Stripe Width
2 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in
Size-Body Type
Regular

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
X
Standards
ANSI, CSA, ISEA
Fit
Regular Fit
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Gender
Unisex
Fabric Weight
9 oz
Closure Type
zipper
Features
Drawstring and Adjustable Stoppers
Insulated for Cold Conditions
No
Pocket Locations
Lower Front
Garment Features
Black Bottom
Series
LUX-HZSWTBX
Includes Hood
Yes
Reflective Stripe Border Type
None
Front Closure Type
Zipper
Reflective Stripe Main Color
Silver
Cuff Style
Elastic
Sweatshirt Style
Hoodie
Temperature Rating
6 Degrees to 51 Degrees F
Hood Features
Drawstring Closure
Reflective Stripe Border Color
Silver

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, CSA, ISEA, Maximum Chest Size 46 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.