Unisex Long Sleeve T-Shirt, Polyester, Pullover, Yellow, 2XL

  • Mfr # LUX-LSET2B-Y2X

  • Zoro # G4574059


product price:  $14.19
/ea

Key Features

Material
Polyester
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
0
ANSI Type
R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LUX-LSET2B-Y2X
Zoro #
G4574059
UPC #
021844607682
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
46 in to 50 in
Minimum Chest Size
46 in
Maximum Chest Size
50 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
0
ANSI Type
R
ANSI Class
2
Fabric Weight
3.8 oz
Closure Type
Pullover
Gender
Unisex
Features
Absorbent, Launders Well, Lightweight, Soft
Garment Features
Birdseye Texture
Reflective Stripe Main Color
Silver
Front Closure Type
Pullover
Sleeve Type
Long
Shirt Style
T-Shirt
Collar Style
Tagless Collar
Ultraviolet Protection Factor
30
Reflective Stripe Border Type
None
Reflective Stripe Border Color
Silver
Moisture-Wicking
Yes
Series
LUX-LSET2B

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 2XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 50 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.