Unisex Short Sleeve T-Shirt, Polyester, Pullover, Orange, 2XL

  • Mfr # LUX-SSETPBK-O2X

  • Zoro # G4575048


product price:  $12.95
/ea

Key Features

Material
Polyester
Color
Orange
Fits Chest Size
46 in to 50 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LUX-SSETPBK-O2X
Zoro #
G4575048
UPC #
021844617193
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
46 in to 50 in
Reflective Stripe Width
2 in
Maximum Chest Size
50 in
Size-Body Type
Regular
Minimum Chest Size
46 in

Details

Item
Short Sleeve T-Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.8 oz
Closure Type
Pullover
Gender
Unisex
Features
Absorbent, Launders Well, Lightweight, Soft
Series
LUX-SSETPBK
Pocket Locations
Left Chest
Front Closure Type
Pullover
Shirt Style
T-Shirt
Ultraviolet Protection Factor
30
Reflective Stripe Border Type
None
Sleeve Type
Short
Reflective Stripe Main Color
Silver
Moisture-Wicking
Yes
Collar Style
Tagless Collar
Garment Features
Birdseye Texture, Black Bottom
Reflective Stripe Border Color
Silver

Description

Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 50 in, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.