Unisex Short Sleeve T-Shirt, Polyester, Pullover, Orange, 4XL

  • Mfr # LUX-SSETPBK-O4X

  • Zoro # G4575072


product price:  $13.39
/ea

Key Features

Material
Polyester
Color
Orange
Fits Chest Size
56 in to 58 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LUX-SSETPBK-O4X
Zoro #
G4575072
UPC #
021844617216
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
56 in to 58 in
Maximum Chest Size
58 in
Size-Body Type
Regular
Minimum Chest Size
56 in
Reflective Stripe Width
2 in

Details

Item
Short Sleeve T-Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.8 oz
Gender
Unisex
Closure Type
Pullover
Features
Absorbent, Launders Well, Lightweight, Soft
Front Closure Type
Pullover
Shirt Style
T-Shirt
Moisture-Wicking
Yes
Sleeve Type
Short
Series
LUX-SSETPBK
Ultraviolet Protection Factor
30
Reflective Stripe Border Type
None
Pocket Locations
Left Chest
Collar Style
Tagless Collar
Garment Features
Birdseye Texture, Black Bottom
Reflective Stripe Border Color
Silver
Reflective Stripe Main Color
Silver

Description

Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 4XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 58 in, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.