Bearings, 10.00mm Bore Dia., 2.00mm W

  • Mfr # SSFR6 ZZ FM222

  • Zoro # G4576139


product price:  $12.39
/ea

Key Features

Type
Shielded
Material
Stainless Steel
Bore Dia.
10 mm
Outside Dia.
22 mm
Width
2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSFR6 ZZ FM222
Zoro #
G4576139
UPC #
888569044341
Country of Origin
China

Dimensions

Bore Dia.
10 mm
Outside Dia.
22 mm
Width
2 mm
Flange Dia. (mm)
24.61 mm
Flange Dia. (In.)
0.969 in
Bore Diameter
5/16 in
Flange Thickness
0.062 in
Flange Diameter
0.969 in
Outer Ring Width
0.281 in
Outside Diameter
7/8 in

Details

Type
Shielded
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
745 lb
Max. RPM
31,000 RPM
Static Load Capacity (Lb.)
315 lb
Shield Material
Stainless Steel
ABEC Tolerance
1
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Miniature Ball Bearing
Lubrication
Grease
Cage Material
Stainless Steel
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Maximum Speed
20,000 RPM
Static Radial Load Capacity
75 lbf
Ring Material
Stainless Steel
Retaining Ring Groove
No
Flange Type
Flanged
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Bearing Industry Number
1603
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
ABEC Rating
1
Maximum Temperature
302 Degrees F
Number of Rows
One
Dynamic Radial Load Capacity
120 lbf
Closure
Double Shielded
Miniature Bearing
Yes
Lubricant Material
High Quality Food Grade Grease
Cage Material Grade
304
Cage Type
Shielded

Description

Miniature Ball Bearing, Bearing Industry Number 1603, Bore Diameter 5/16 in, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 120 lbf, Flange Diameter 0.969 in, Flange Thickness 0.062 in, Flange Type Flanged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.