Carbide Bur, Pointed Cone, 1/4

  • Mfr # 19D901

  • Zoro # G4577343


product price:  $11.45
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Cutter Dia.
1/4"
Length of Cut
1/2 in
Overall Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19D901
Zoro #
G4577343
UPC #
190735396759
Country of Origin
China

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
1/4"
Shank Length
1 1/2 in
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
1/2 in

Details

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Trade Number
SM-1
Angle
22 Degrees
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Shank Material
Steel
Item
Carbide Bur
Max. RPM
20000-30000
Head Material Grade
YG7
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Included Angle
22 Degrees
Abrading Application
For Steel, Stainless Steel, High-Temperature Alloys and Cast Iron
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
End Type
Pointed
Cut Type
Double
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Max. Speed
30,000 RPM
Number of Ends
Single End
Head Shape
Cone
Head Material
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Coating
Bright (Uncoated)
Operating Speed - Maximum
30,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle 22 Degrees , Overall Length 2 in, Trade Number SM-1, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cone, Shank Length 1 1/2 in, Operating Speed - Maximum 30,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.