Faceshield Visor, Clear Visor, 8 in Height, Anti-Fog ; Anti-Scratch Lens

  • Mfr # 10115856

  • Zoro # G4577465


product price:  $21.25
/ea

Key Features

Color
Clear
Visor Color
Clear
Material
Propionate
Visor Material
Propionate
Lens Coating
Anti-Fog ; Anti-Scratch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10115856
Zoro #
G4577465
UPC #
641817026045
Country of Origin
United States

Dimensions

Visor Thickness
0.98 in
Visor Width
17 in
Visor Height
8 in

Details

Item
Face Shield Visor
Color
Clear
Visor Color
Clear
Material
Propionate
Visor Material
Propionate
Lens Coating
Anti-Fog ; Anti-Scratch
For Use With
Chin Protector
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2015, AS/NZS 1337, CSA Z94.3, EN 166 (MSA 1B 3)
Features
Impact Rated Protection
Includes
Instructions
Hazard Risk Category (HRC)
0
Includes Anti-Static Visor Coating
No
Compatible with Series
V-Gard(R)
Includes Anti-Fog Visor Coating
Yes
Includes No Visor Coatings
No
Includes Scratch-Resistant Visor Coating
Yes
Compatible with Brand
MSA
Compatible with Manufacturer Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Products By Industry
Electrical
Lens/Visor Features
Reusable
Compatible Manufacturer Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible with Manufacturer Model No.
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Pump Manufacturer Part Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
For Use with Mfr Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Manufacturer Part Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible with Mfr. Model No.
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Mfr. Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268

Description

Face Shield Visor, Compatible with Brand MSA, Compatible with Grainger Part Number 12V755, 12V756, 12V757, 12V758, 12V759, 12V760, Compatible with Manufacturer Model Number 10115730, 10115821, 10115822, 10121266, 10121267, 10121268, Compatible with Series V-Gard(R), Dielectric Protection Yes, Features Impact Rated Protection, For Use With Chin Protector, Includes Instructions, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.