
Shelf Rack, Black, 48 In
Mfr # 20404
Zoro # G4578165
product price:Â $286.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coated
Color
Black
Holds
24 Hangers and Accessories, Garments
Depth (In.)
14 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20404
Zoro #
G4578165
UPC #
034138204047
Country of Origin
China
Dimensions
Depth (In.)
14 1/2 in
Width (In.)
48 in
Height (In.)
6 in
Overall Height
6 in
Overall Width
48 in
Overall Depth
14 1/2 in
Rod Width
46 in
Shelf Width
48 in
Shelf Depth
13 3/8 in
Details
Item
Wall-Mount Garment Rod
Material
Steel
Finish
Powder Coated
Color
Black
Holds
24 Hangers and Accessories, Garments
Type
Wall Mount
Assembly
Unassembled
Product Type
Wall-Mount Garment Rod
Number of Shelves
1
Number of Hangers
24
Rod Weight Capacity
88 lb
Description
Shelf Rack, Wall-Mounted, Height (In.) 6, Depth (In.) 14-1/2, Width (In.) 48, Holds Garments, 16 Hangers, and Accessories, Material Steel, Black Powder-Coated Finish, Color Black, Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.