Carbide End Mill, Sq, 1/2, 1 Cut L
Mfr # 01593
Zoro # G4578831
product price:Â $72.35
/eaKey Features
Measurement System
Inch
Milling Diameter
1/2"
Overall Length
3 in
Number of Flutes
2
End Mill Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
01593
Zoro #
G4578831
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/2"
Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.