Duct Tape, Silver, 60-1/8 yd L, 2-7/8 in W, PK16

  • Mfr # 105461

  • Zoro # G4582837


product price:  $149.99
/pk 16, $9.37/ea
Free Shipping & Returns

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105461
Zoro #
G4582837
UPC #
040074020672
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
72 mm
Duct Tape Length
55 m
Duct Tape Thickness
6.0 mil
Duct Tape Width
72 mm
Tape Thickness
6 mil
Diameter
5.19
Width
5.19IN
Length
5.19IN
Thickness
6 mil
Size
72mm x 55m
Height
2.83IN
Core Size
3"

Details

Item
Duct Tape
Tape Color Family
Metallic
Tape Color
Silver
Material
Polyethylene film with a cloth carrier
Tensile Strength
17 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Rubber
Series
PC 460
Tape Adhesive
Rubber
Adhesion Strength
60 oz/in
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Tape Elongation
10 %
Standards
ASTM, PSTC, UL 723, FSI 0/SDI 0
Tape Tensile Strength
26 lb/in
Adhesive
Natural rubber adhesive
Temperature Range
40 Degrees to 200 Degrees F
Adhesion to Stainless Steel
60 oz/in width
Tensile (Breaking Strength)
26 lbs/in width
Weight
1.513LB
Elongation
20%
Number of Adhesive Sides
1
Duty Rating
Light Duty
Tape Type
Duct & Repair Tape
Tape Sub-Type
General Purpose Duct Tape
Environment
Indoor and Outdoor
Specifications Met
ASTM, PSTC
Tape Resistance Properties
Water-Resistant
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Cloth
Tape Brand
SHURTAPE
Adhesion to Steel
60 oz/in
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
Maximum Tape Performance Temperature
200 Degrees F
Product Form
Continuous Roll
Brand and Series
Shurtape PC 460
Minimum Tape Performance Temperature
40 Degrees F

Description

Adhesion to Steel 60 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series PC 006, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 6 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.