Cut Resistant Gloves, Cut Level A4 , Uncoated , Uncoated , None , M 1 PR

  • Mfr # 49AD98

  • Zoro # G4595529


product price:  $9.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49AD98
Zoro #
G4595529
UPC #
190735893128
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10.25 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
HPPE
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Cut Resistant
Yes
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Force
0
Glove Cut
Clute
Weight
Medium
Finger Material
HPPE
Abrasion Resistant
Yes
Stitching Material
Polyester
Thumb Style
Wing
ANSI/ISEA Puncture Level
0
Application
Food, Poultry and Meat Processing, Restaurants, Deli, Food Service, Knife and Blade Sharpening and Cleaning, Fishing
Suggested Use Environment
Food Processing
Puncture Resistant
Yes
Palm Material
HPPE,Fiberglass
Standards
ANSI/ISEA 105, EN388
Brand and Series
Condor
ANSI/ISEA Cut Level - 2011
4
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Insulated
No
Glove Back Material
HPPE
Glove Lining Material
HPPE
Reversible
No
Lint-Free
No
Cuff Color
Gray
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Double-Dipped
No
EN 388 Rating
3X42D
Sold As
Pair
Knit Material Color
Gray
Hem Style
Finished
Palm Type
Uncoated
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X42D, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.