Carbide Bur, Round Nose Tree, 1/2

  • Mfr # 19D875

  • Zoro # G4598334


product price:  $18.69
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Round Nose Tree
Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19D875
Zoro #
G4598334
UPC #
190735396506
Country of Origin
China

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Length
1 3/4 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Round Nose Tree
Trade Number
SF-5
Item
Carbide Bur
Max. RPM
15000-40000
Shank Material
Steel
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Head Material
Carbide
Head Shape
Tree
End Type
Radius
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Material Category Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
Coating
Bright (Uncoated)
Number of Ends
Single End
Max. Speed
40,000 RPM
Head Material Grade
YG7
Material Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
Cut Type
Double
Primary Material Application
Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel
Operating Speed - Maximum
40,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-5, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel, Head Shape Tree, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.