Grinding Wheel, Type 27, 7 in Dia, 1/4 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size
Mfr # 58074
Zoro # G4600088
product price:Â $11.55
/ea
Sold in multiples of 10 for $115.50
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
58074
Zoro #
G4600088
UPC #
123825807422
Country of Origin
Slovenia
Dimensions
Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
5/8 in-11 UNC Nut
Arbor Size
5/8"-11 UNC Nut
Diameter
7 in
Thickness
0.25 in
Details
Item
Grinding Wheel
Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Grade
Z24T
Grit
24
Maximum Operating Speed
8,500 RPM
Abrasive Wheel Type
Type 27
Max. RPM
8,500 RPM
Description
Grinding Wheel, Thickness 0.25 in, Abrasive Material Zirconia Alumina, Max. RPM 8,500 RPM, Grade Z24T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.