Hand Stamp Kit, Double Digit Number Set
Mfr # 06103 30-39
Zoro # G4601511
product price:Â $87.65
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shank Length
3 in
Character Height
1/4 in
Includes
(10) 30 to 39
Case Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
06103 30-39
Zoro #
G4601511
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 in
Character Height
1/4 in
Shank Size Square
9/16 in
Shank Thickness
9/16 in
Shank Width
9/16 in
For Shank Diameter
9/16 in
Details
Item
Number Set
Material
Steel
Includes
(10) 30 to 39
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
For Maximum Surface Hardness
50 on A Rockwell C Scale
Character Type Set
Double Digit Number Set
Characters Included
30 thru 39
Stamp Material
Steel
Impression Character Style
Round Face
Product Type
Character Sets
Duty
Heavy
Description
Hand Stamp Kit, Character Height 1/4 in, Character Type Set Double Digit Number Set, Characters Included 30 to 39, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 9/16 in, Shank Width 9/16 in, Stamp Material Steel, Standards Not Applicable, Case Material Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.