
Black Reclining Gaming Chair with Footrest
Mfr # CH-187230-BK-GG
Zoro # G4605308
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Style
Reclining Game Chair
Color
Black
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Length
60
Height
51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CH-187230-BK-GG
Zoro #
G4605308
UPC #
889142704942
Country of Origin
China
Dimensions
Length
60
Height
51
Width
29
Details
Style
Reclining Game Chair
Color
Black
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Capacity
280
Office Chair Style
Gaming Chair
Adjustable
Adjustable
Description
Surpass your game achievements when you are seated comfortably atop this racing gaming chair with extended footrest to properly elevate your feet. Designed to give you the ultimate gaming experience this computer game chair has a reclining back with adjustable lumbar support. If you need support, you have a headrest pillow and lumbar pillow that are adjustable and can be removed by unsnapping while the adjustable pivot arms offer pressure relief from your upper body. Gamers need ergonomic office chairs that'll keep them comfortable for many hours and this reclining gaming chair with adjustable lumbar support will provide optimal support. There's a separate lever to recline the back 87° ~ 145° while the lever underneath the seat controls the seat height and locks the chair in an upright position. You'll enjoy endless hours playing your favorite video games on this ergonomic PC chair. Enjoy a good game after work to release the stresses of the day. Slide the footrest out by pulling the loop then flipping the footrest up. Whether you need to lean back just a little or a lot this adjustable back office chair has your back. Complete your gaming experience with our red gaming ergonomic desk with cup holder and headphone hook or black gaming desk with cup holder, headphone hook, and monitor/smartphone stand.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.