Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT

  • Mfr # V7-6C17D8

  • Zoro # G4605492


product price:  $6.65
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V7-6C17D8
Zoro #
G4605492
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension
0.41 x 0.87" Centers
Depth
0.4"
Height
0.63"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Length
1.14"
Overall Depth
0.4 in
Body Height
0.63 in
Overall Height
0.63 in
Mounting Hole Diameter
1/8 in
Overall Width
1.14 in
Body Depth
0.4 in
Body Width
1.14 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Release Force
4 ozf
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Housing Material
PCT Polyester Thermoplastic
Watertight - Snap Action Switch
No
Current Rating
15A
Operating Force
6 to14 oz.
Voltage Rating
250VAC
Terminal Type
Quick Connect
Differential Travel
0.002 to 0.010 in
Type of Actuator
Pin Plunger
Max. Pretravel
0.047 in
Standards
CSA, ENEC, RoHS, UL Listed
Over Travel
0.04 in
Contact Form
1NO/1NC
Series
V7
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
15 A @ 277 V
Center Mounting Hole Distance
0.88 in
Differential Travel - Minimum
0.002 in
Operating Temperature - Maximum
365 Degrees F
Body Material
Polyester
Operating Temperature - Minimum
-40 Degrees F
Differential Travel - Maximum
0.01 in
Actuator Style
Plunger
Overtravel
0.08 in
Operating Force - Maximum
14 ozf
Electrical Connection
Quick Connect
Operating Force - Minimum
6 ozf
Pretravel
0.09 in

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15.1 A 1/2 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1 /2A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.