7" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # 743
Zoro # G4607163
product price:Â $5.45
/eaKey Features
Length
7"
Nap
1/2"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
743
Zoro #
G4607163
UPC #
044359007433
Country of Origin
United States
Dimensions
Length
7"
Roller Length
7"
Overall Length
7 in
Nap Size
1/2 in
Core Diameter
1 1/2 in
Details
Item
Paint Roller Cover
Nap
1/2"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
Oil Based, Water Based
Style
Roller
For Use With
All Paints
Features
Lint Free and Shed Resistant
Cover Type
Standard
Compatible Roller Frame Style
Cage
Surface Material
Brick, Concrete
Surface Texture
Semi-Rough
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 7 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.