Collared Disposable Coveralls, 4Xl, White, Tyvek(R) 400 D, zipper

  • Mfr # TD125SWB4X0025CM

  • Zoro # G4612483


product price:  $225.99
/pk 25, $9.04/ea
Free Shipping & Returns

Key Features

Color
Blue/White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TD125SWB4X0025CM
Zoro #
G4612483
UPC #
888120009451
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Waist Size
62 1/2 in
Thickness
Front - 5.7 mil, Back - 12 mil
Fits Chest Size
52 3/4 in to 56 1/4 in
Length
70"
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
56 1/4 in
Chest Size - Minimum
52-3/4 in

Details

Item
Coveralls
Color
Blue/White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz 1.8 oz
Inseam
32 1/2 in
Series
Tyvek 400 D
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Color Family
White/Blue
Level of Protection
Dry Particulate, Reduced Spray
Features
Comfort Fit Design
Spray Tight
No
Attached Hood
No
Brand and Series
Dupont Tyvek(R) 400 D
Includes Boot Covers
No
Gas Tight
No
Material Performance
Light Duty
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Weight
1.2 oz/sq yd
Anti-Static
No
Garment Style
Coverall
Includes Thumb Loops
No
Breathable Back Style
Full
Collar Style
Plain
Reduced Spray
Yes
Liquid Tight
No
Packaging
Bulk
Includes Outer Boot Flaps
No
High-Visibility
No
Closure Features
Storm Flap
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
C
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue/White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.