Carbide Bur, Cylindrical Ball Nose, 1/4

  • Mfr # 19D683

  • Zoro # G4613411


product price:  $15.29
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19D683
Zoro #
G4613411
UPC #
190735394670
Country of Origin
China

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Shank Length
1 3/8 in
Head Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-1
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Max. RPM
30000-40000
Item
Carbide Bur
Shank Material
Carbide
Max. Speed
40,000 RPM
End Type
Radius
Head Material
Carbide
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Number of Ends
Single End
Head Shape
Cylinder
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Abrading Application
General Purpose Use On Steel, Cast Iron, Ferrous and Non-Ferrous Materials
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Head Material Grade
YK15
Cut Type
Single
Primary Material Application
Cast Iron, Stainless Steel, Steel
Operating Speed - Maximum
40,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Coating
Bright (Uncoated)
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-1, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 3/8 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YK15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.