Cross Arm Strap, 6 ft Length, 425 lb Weigth Capacity, Polyester Anchor, D-Ring
Mfr # 19F391
Zoro # G4613953
product price:Â $62.19
/eaKey Features
Standards
ANSI, OSHA
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
19F391
Zoro #
G4613953
UPC #
190735048771
Country of Origin
Mexico
Dimensions
Length
6 ft
Width
3 in
Ring Diameter
2 1/4 in
Webbing Width
1 3/4 in
Overall Length
6 ft
Details
Item
Cross Arm Strap
Standards
ANSI, OSHA
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Workers per System
1
Material
Polyester
Installation
Temporary
Includes
(2) D-Ring
D-Ring Material
Steel
Brand and Series
Condor
Anchor Installation
Reusable
Pass-Through End
D-Ring
Wear Pad
Yes
Tie-Off Connector
D-Ring
Series
Condor
Description
Cross Arm Strap, Includes (2) D-Ring, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 425 lb, Anchor Installation Reusable, Mounting Type Choker, Width 3 in, Ring Diameter 2 1/4 in, Series Condor, Tensile Strength 5,000 lb, Workers per System 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.