Beacon Light, Blue, LED, 24V AC/DC, 138 FPM, 4 23/32 in Dia., Bolt And Nut

  • Mfr # XVR12B06

  • Zoro # G4617611


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate Resin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XVR12B06
Zoro #
G4617611
UPC #
785901556367
Country of Origin
Indonesia

Dimensions

Height
150 mm
Overall Diameter
4 3/4 in
Diameter
120 mm
Overall Depth
4 3/4 in
Lead Length
400 mm

Details

Item
Beacon Light
Color
Blue
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate Resin
Flashes per Minute
138
Housing Material
ABS
Standards
CE, EN 61000-6-2, EN 61000-6-4, RoHS
Voltage
24V AC/DC
Product Type
Warning Light
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lens Design
Screw Clamp
Mounting
Bolt And Nut
Rating
IP23
Light Output
800 Candela At 1 Meter
Operating Temp.
-10C To +50C
Operating Temperature - Maximum
50 Degrees C
Control Protocol
Direct Wire
Lifespan
100,000 hr
IP Rating
IP23
Lens Color
Blue
Light Source
LED
Mounting Mechanism
Screw
Brightness Selection
Fixed Brightness
Light Intensity
800 cd
Operating Temperature - Minimum
-10 Degrees C
Light Operating Mode
Rotating
Operating Current
0.125 A
Lamp Color
Blue
Operating Voltage
24V AC/DC

Description

Beacon Light, Color Blue, Lamp Type LED, Flashes per Minute 138, Light Output 800 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Screw Clamp, Lens Material Polycarbonate Resin, Housing Material ABS, Mounting Bolt And Nut, Operating Temp. -10C To +50C, Rating IP23, Power Source Wire, Height 150 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.