Microscope Slide, White, Ground, PK72 (Formerly Lab Safety Supply)
Mfr # 20F862
Zoro # G4622877
product price:Â $10.99
/pk 72, $0.15/eaKey Features
Overall Width
25 mm
Color
White
Material
Green Glass
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C)
Thickness
1.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20F862
Zoro #
G4622877
UPC #
190735553824
Country of Origin
China
Dimensions
Overall Width
25 mm
Thickness
1.1 mm
Size
75 mm x 25 mm
Overall Length
75 mm
Details
Item
Microscope Slide
Color
White
Material
Green Glass
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C)
Refractive Index
1.52
Elastic Modulus
Greater Than 7 x 104 Mpa
Product Type
Microscope Slide
Standards
FDA
Minimum Operating Temperature - Centigrade
20 Degrees C
Autoclavable
No
Number of Slides
72
Pre-Cleaned
Visible Particulate
Edge Angle
45 Degrees
Edge Type
Ground
Sterile/Non-Sterile
Non-Sterile
Maximum Operating Temperature - Centigrade
350 Degrees C
Description
Formerly Lab Safety Supply.
Microscope Slide, Product Type Microscope Slide, Material Green Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Ground, Number of Slides 72, Includes Not Applicable, Color White, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C), Elastic Modulus Greater Than 7 x 104 Mpa, Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 45 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.