Filament Tape, 24mm x 55m, 5.4 mil, PK36

  • Mfr # 101287

  • Zoro # G4635565


product price:  $180.99
/pk 36, $5.03/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Resin
Tape Thickness
5.4 mil
Tape Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
101287
Zoro #
G4635565
UPC #
094720775577
Country of Origin
United States

Dimensions

Tape Thickness
5.4 mil
Tape Width
1 in
Tape Length
180 ft
Tape Core Diameter
3 in
Thickness
5.40 mil
Width
24mm
Length
55m
Size
24mm x 55m
Core Size
3"
Height
0.94IN
Tape Roll Diameter
5 in
Imperial Tape Width
1 in
Imperial Tape Length
180 ft
Metric Tape Width
24 mm
Metric Tape Length
55 m

Details

Item
Strapping Tape
Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
White
Min. Tape Performance Temp.
-10 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Tape Tensile Strength
175 lb/in
Series
GS
Tape Adhesive Strength
70 oz/in
Tape Elongation
3.7 %
Material
Cast Polypropylene Film/Fiberglass Reinforced
Performance Temp.
-10 Degrees to 150 Degrees F
Standards
FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
Tensile Strength
175 lb./in.
Color
Clear
Adhesive
Synthetic rubber/resin hot melt adhesive
Adhesion Strength
70 oz./in.
Temperature Range
-10 F - 150 F
Weight
0.444LB
Tensile (Breaking Strength)
175 lbs/in width
Adhesion to Stainless Steel
70 oz/in width
Elongation
3.70%
Package Configuration
Case
Tape Strength Rating
Standard Duty
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Tape Application
Hand

Description

White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 175 lb/in, Tape Thickness 5.4 mil, Imperial Tape Length 180 ft, Imperial Tape Width 1 in, Metric Tape Length 55 m, Metric Tape Width 24 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Strapping Tape, Message Not Applicable, Package Configuration Case, Series GS, Shelf Life 12 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.