GN605-M16-20-VN Socket Set Screw

  • Mfr # 605-M16-20-VN

  • Zoro # G4642428


product price:  $68.99
/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M16-20
Overall Length
20 mm
Point Type
Full Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
605-M16-20-VN
Zoro #
G4642428
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M16-20
Overall Length
20 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point Type
Full Ball
Item
Set Screw

Description

GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.