Coated Gloves, Nitrile, Foam, Palm, 3 Abrasion Level, White, L (9) 1 PR

  • Mfr # 9674L

  • Zoro # G4643222


product price:  $4.65
/pr

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9674L
Zoro #
G4643222
UPC #
045143967438
Country of Origin
Pakistan

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Thumb Style
Straight
Insulated
No
ANSI/ISEA Puncture Level
1
Resists
Abrasions, Cuts
Application
Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
Glove Materials
Nylon
Latex-Free
No
Brand and Series
MCR Safety UltraTech 9674
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Series
UltraTech 9674
Minimum Temperature
Not Rated
Coating Type
Dipped
Knit Material Color
White
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Finger Coverage
Full Finger
Double-Dipped
No
Glove Features
Touchscreen Compatible
Glove Coating Color
Gray
Touchscreen Compatible
Yes
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.