This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-35
- Zoro #
- G4644132
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Chemical Resistant Gloves
- Color
- Green
- Standards
- Compliance with 21 CFR, Parts 170-199
- Supported / Unsupported
- Unsupported
- Resists
- Abrasion and Punctures, Cuts
- Lining
- Unlined
- Application
- Acid Etching, Agriculture Chemical, Automotive Painting, Electronic Component Assembly, Meat Packing, Packaging
- Chemical Resistant Glove Material
- Nitrile
Description
Chemical Resistant Gloves, Nitrile, 13 in, Cuff Flat, Lining Unlined, Glove Size 8, Color Green, Unsupported, Standards Compliance with 21 CFR, Parts 170-199, Resists Abrasion and Punctures, Cuts, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.