Cut Resistant Impact Gloves, Cut Level A2 , Uncoated , S 1 PR
Mfr # 314-08
Zoro # G4645322
product price:Â $56.25
/prKey Features
Glove Size
S
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
314-08
Zoro #
G4645322
UPC #
646818314085
Country of Origin
Hong Kong
Dimensions
Glove Size
S
Size - Numeric
8
Details
Item
Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Elastic gaugeuntlet
Suggested Use Environment
Dry/Light Oil
Cut Resistant
Yes
Application
Firemen, Rescue Workers, Milirary, Law Enforcemnt
Minimum Temperature
Not Rated
Description
Mechanics Gloves, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.