Two-Hole Compression Lug, 4/0 AWG Max, 5/16 in Stud, Short Barrel, Copper, Purple

  • Mfr # 24C431

  • Zoro # G4652103


product price:  $5.79
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24C431
Zoro #
G4652103
UPC #
190735432761
Country of Origin
China

Dimensions

For Wire Size
4/0 AWG
For Stud Size
5/16 in
Barrel Size
Short
Tongue Width
1.03 in
Cable Size
4/0
Barrel Length
Short
Width
1.03"
Length
3.2"
Length (Straight Wireway)
3.2 in
Overall Length
3.2 in
Strip Length
1 1/16 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
For Stranded Copper Wire Size - Minimum
4/0 AWG
Tongue Thickness
0.14 in
Tongue Length
1.93 in
Barrel Outside Diameter
0.7 in
Hole Size
0.335 in
Barrel Inside Diameter
0.56 in
Overall Width
1.03 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
54
Color Code
Purple
Standards
CSA Certified, UL Listed
Connector Type
Straight Barrel
Peep Hole
Yes
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Tongue Style
Standard
Hole Center to End
0.38 in
Hole Center to Center
1 in
Current
360 A
Maximum Operating Temperature
300 Degrees F
For Wire Type
Stranded
Barrel Style
Chamfered
Seam Style
Seamless
Special Features
Corrosion Resistant, High-Conductivity Construction
Contact Finish
Tin
Termination Style
Crimp
RoHS Compliant
Yes
Maximum Voltage
600 V AC
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.