Pouch Laminating Machine, 19-4/5 In.

  • Mfr # 1703075BF

  • Zoro # G4652505


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Lamination
Hot
Speed
19 in/min
Max. Document Width
12 in
Warm-Up Time
1 min
For Use With
3 mil Thermal Pouches, 5 mil Thermal Pouches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1703075BF
Zoro #
G4652505
UPC #
033816500273
Country of Origin
China

Dimensions

Max. Document Width
12 in
Thickness
3 mil, 5 mil
Height
5 in
Length
5 3/4 in
Width
19 7/8 in
Overall Depth
19.88 in
Overall Width
5 3/4 in
Laminating Width - Maximum
12 in
Overall Height
4 1/4 in
Film Thickness - Maximum
5 mil

Details

Item
Laminating Machine
Lamination
Hot
Speed
19 in/min
Warm-Up Time
1 min
For Use With
3 mil Thermal Pouches, 5 mil Thermal Pouches
Includes
(30) Pouches
Voltage
120 V
Product Type
Laminating Machine
Number of Sheets Included
30
Lamination System
Hot
Compatible Brand
GBC
Power Source
Electric
Compatible Manufacturer Part Number
3200716CF, 3740474CF, 3745003F, 3747143

Description

Laminating Machine, Hot, Length 5 3/4 in, Width 19 7/8 in, Height 5 in, Speed 19 in/min, Max. Document Width 12 in, Thickness 3 mil, 5 mil, Warm-Up Time 1 min, Voltage 120 V, For Use With 3 mil Thermal Pouches, 5 mil Thermal Pouches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.