Probe and Cable, 10m, Cond. Tester Probe
Mfr # 300-10
Zoro # G4652532
product price:Â $453.99
/ea
Free Shipping & Returns
Key Features
For Use With
EC300
Type
Conductivity
Testing Parameter
Conductivity
Cable Length
10 m
Body Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
300-10
Zoro #
G4652532
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
10 m
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Details
Item
Probe
For Use With
EC300
Type
Conductivity
Testing Parameter
Conductivity
Body Material
Plastic
Sub-Category
Probes
Recommended Use
Field
Material
Plastic
Product Type
Probe
Test Parameters
Conductivity
Description
Probe, Conductivity, Testing Parameter Conductivity, Body Material Plastic, Cable Length 10 m, For Use With EC300, Recommended Use Field, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.