One-Hole Compression Lug, 4/0 AWG Max, 1/2 in Stud, Long Barrel, Copper, Purple

  • Mfr # YA28

  • Zoro # G4654072

CAD Available

product price:  $13.69
/ea

Key Features

CAD Drawing
Cable Size
4/0 AWG
Connector Type
Long Barrel
Width
1.02"
Material
Copper
Length
3.23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YA28
Zoro #
G4654072
UPC #
781810559697
Country of Origin
United States

Dimensions

Cable Size
4/0 AWG
Width
1.02"
Length
3.23"
Barrel Length
Long
Overall Width
1.02 in
Overall Length
3.23 in
Length (Straight Wireway)
3.26 in
Tongue Length
1.08 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
For Stranded Copper Wire Size - Maximum
4/0 AWG
Tongue Width
1.02 in
For Wire Size
4/0 AWG
Strip Length
1 9/16 in
For Stud Size
1/2 in
Tongue Thickness
0.14 in
Barrel Outside Diameter
0.62 in
Barrel Size
Long
Hole Size
0.53 in
Dimension - Pad Width inch
1.02 in
Dimension - Thread Size
1 to 2
Dimension - B Length inch
1.62 in
Dimension - Bolt Hole Size inch
0.52 in
Dimension - B Length fraction
1-5/8 in
Dimension - Hole Size inch
0.53 in
Dimension - L Length Overall mm
82 mm
Dimension - Z inch
0.55 in
Dimension - Stud Size inch
1 to 2
Dimension - Outside Diameter inch
0.62 in
Dimension - Length Overall inch
3.23 in
Dimension - Hole Size mm
13 mm
Conductor - Copper Str Size Range
4/0 AWG
Conductor - Copper Str Size
4/0 AWG
Dimension - Bolt Size fraction
1 to 2
Dimension - Strip Length inch
42378
Dimension - N inch
0.53 in
Conductor - Copper Str Navy Size
200 (61) Navy
Thickness - Pad
0.14 in

Details

Connector Type
Long Barrel
Material
Copper
Color Code
Purple
Die Code
15
Tongue Style
Standard
Peep Hole
No
Standards
CSA Certified, UL 486A-486B, UL Listed
Item
One-Hole Compression Lug
Hole Center to End
0.53 in
Plate Material
Electro Tin
Application
For Code Conductor
Barrel Style
Chamfered
Termination Style
Crimp
RoHS Compliant
Yes
For Conductor Material
Copper
For Wire Type
Stranded
Inspection Hole
No
Contact Finish
Tin
Tongue Angle
Straight
Maximum Operating Temperature
194 Degrees F
Special Features
Non-Insulated Construction
Maximum Voltage
35 kV AC
Feature - Barrel Style
Chamfered
Plating Type
Tin - Electro Plated
Feature - Barrel Type
Long
Industry Standard(s)
UL468A-468B
Voltage - Maximum
35000
Plated
Y
Physical Attribute - Tongue Angle
Straight
Die Index
15
Conductor - Material
Copper
Type
Long Barrel, Tin Plated
Voltage Rating
35 kV
Certification - CSA Approved
Yes
Rating - Minimum Voltage
600
Physical Attribute - Tongue Type
Standard
Physical Attribute - Number of Holes
1
Rating - KVA
35 kV
Trade Name
HYLUGâ„¢
Number of Holes
1
CAD Available
Yes

Description

Compression Lug, Barrel Size Long, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 1.02 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.