Insulated Multitap Connector, 2.75 In. L

  • Mfr # 1PL6002

  • Zoro # G4659137


product price:  $67.15
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
600 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1PL6002
Zoro #
G4659137
UPC #
781810555231
Country of Origin
United States

Dimensions

For Wire Size
600 kcmil
Hex Size
3/8 in
Max. Conductor Size
600 kcmil
Stud Size
1/8 in
Min. Conductor Size
4 AWG
Width
2.72 in
Length
2.75 in
Length (Straight Wireway)
2.75 in
For Stranded Copper Wire Size - Minimum
4 AWG
Strip Length
1 1/8 in
Overall Length
2.72 in
For Stranded Copper Wire Size - Maximum
600 kcmil
Overall Width
2.38 in
Conductor Size
4 AWG-600 KCMIL
Dimension - Height fraction
2.75 in
Dimension - L Length Overall mm
69 mm
Dimension - Width inch
2.38 in
Conductor - Copper Str Size
4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil
Conductor - AL Str Size Range
4 AWG-600 kcmil
Conductor - Copper Str Size Range
4 AWG-600 kcmil
Conductor - AL Str Size
4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil
Dimension - Height inch
2.75 in
Dimension - Width mm
60 mm
Dimension - Length Overall inch
2.72 in
Dimension - Width fraction
2-19/50 in

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
375 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
No. of Ports
2
Screw Material
Aluminum
Max. Voltage
600V AC/DC
Material
Aluminum
RoHS Compliant
Yes
Compatible with Product Type
Code Conductor
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
Tap Shape
L
Type
BIBS, Multi-Port
Insulation Type
Plastisol
UL Listed
Yes
Physical Attribute - Number of Screws
2
Installation Torque Recommended in-lb
375 in-lb
Plating Type
Unplated
Certification - CSA Approved
No
Rating - Minimum Voltage
600
Plated
N
Material - Hardware
Aluminum
Temperature Rating
194° F
Certification - UL Listed Direct Burial
No
Conductor Type
AL C Str-SizeCU C Str-Size
Hex Key
44993
Insulation
Y
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Voltage - Maximum
600 V
Trade Name
UNITAPâ„¢

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.