One-Hole Compression Lug, 250 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Yellow

  • Mfr # YA29

  • Zoro # G4662341

CAD Available

product price:  $15.69
/ea

Key Features

CAD Drawing
For Wire Size
250 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA29
Zoro #
G4662341
UPC #
781810555538
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.11 in
Width
1.11"
Length
3.26"
Cable Size
250 kcmil
Barrel Length
Long
Overall Width
1.1 in
Overall Length
3.26 in
Length (Straight Wireway)
3.3 in
Tongue Length
1.08 in
Strip Length
1 11/16 in
Tongue Thickness
0.16 in
Barrel Outside Diameter
0.75 in
For Stranded Copper Wire Size - Minimum
250 kcmil
For Stranded Copper Wire Size - Maximum
250 kcmil
Hole Size
0.53 in
Dimension - Stud Size inch
1 to 2
Dimension - B Length fraction
1-5/8 in
Dimension - L Length Overall mm
83 mm
Dimension - Length Overall inch
3.26 in
Dimension - Bolt Size fraction
1 to 2
Dimension - Hole Size mm
13 mm
Conductor - Copper Str Navy Size
250 (61) Navy
Dimension - Outside Diameter inch
0.75 in
Dimension - B Length inch
1.62 in
Conductor - Copper Str Size
250 kcmil
Dimension - Strip Length inch
42380
Dimension - Z inch
0.55 in
Dimension - Bolt Hole Size inch
0.52 in
Dimension - N inch
0.53 in
Dimension - Hole Size inch
0.53 in
Dimension - Pad Width inch
1.11 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
16
Color Code
Yellow
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to End
0.53 in
Connector Type
Long Barrel
Plate Material
Electro Tin
Tongue Style
Standard
Peep Hole
No
Application
For Code Conductor
Barrel Style
Chamfered
For Wire Type
Stranded
Special Features
Non-Insulated Construction
Contact Finish
Tin
RoHS Compliant
Yes
Termination Style
Crimp
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
35 kV AC
Voltage - Maximum
35000
Plating Type
Tin - Electro Plated
Rating - Minimum Voltage
600
Physical Attribute - Tongue Type
Standard
Conductor - Material
Copper
Rating - KVA
35 kV
Feature - Barrel Type
Long
Die Index
16
Plated
Y
Certification - CSA Approved
Yes
Type
Long Barrel, Tin Plated
Physical Attribute - Tongue Angle
Straight
Industry Standard(s)
UL468A-468B
Feature - Barrel Style
Chamfered
Physical Attribute - Number of Holes
1
Number of Holes
1
CAD Available
Yes

Description

Compression Lug, Barrel Size Long, Color Code Yellow, Die Code 16, Tongue Angle Straight, Tongue Width 1.11 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.