Two-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Blue

  • Mfr # YA6CL2TC14

  • Zoro # G4667074


product price:  $7.65
/ea

Key Features

Cable Size
6 AWG
Connector Type
Standard Barrel
Width
0.45"
Material
Copper
Length
2.07"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YA6CL2TC14
Zoro #
G4667074
UPC #
781810559475
Country of Origin
United States

Dimensions

Cable Size
6 AWG
Width
0.45"
Length
2.07"
Barrel Length
Short
Overall Length
2.07 in
Overall Width
0.45 in
Length (Straight Wireway)
2.07 in
For Stranded Copper Wire Size - Minimum
6 AWG
For Stranded Copper Wire Size - Maximum
6 AWG
Tongue Width
0.45 in
Barrel Outside Diameter
0.29 in
For Wire Size
6 AWG
Tongue Thickness
0.08 in
For Stud Size
1/4 in
Hole Size
0.27 in
Tongue Length
0.64 in
Strip Length
5/8 in
Barrel Size
Standard
Conductor - Copper Solid Size
6 AWG
Dimension - Stud Size inch
1/4 in
Dimension - Z inch
0.33 in
Dimension - Strip Length inch
5/8 in
Dimension - Hole Size fraction
2023-01-04
Conductor - Copper Str Size
6 AWG
Dimension - N inch
0.31 in
Dimension - Hole Size mm
7 mm
Dimension - Pad Width inch
0.45 in
Dimension - Bolt Size fraction
2023-01-04
Dimension - B Length inch
0.54 in
Dimension - L Length Overall mm
53 mm
Dimension - Length Overall inch
2.07 in
Conductor - Copper Str Size Range
6 AWG
Dimension - Stud Size fraction
2023-01-04
Dimension - Bolt Size inch
0.25
Conductor Size
6 AWG
Dimension - Hole Size inch
0.27 in
Dimension - Bolt Hole Size inch
0.27 in
Dimension - B Length fraction
9/16 in
Dimension - Outside Diameter inch
0.29 in

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Blue
Tongue Style
Standard
Die Code
374, 7
Hole Center to Center
0.625 in
Plate Material
Electro Tin
Hole Center to End
0.31 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Peep Hole
Yes
Standards
CSA Certified, UL 486A-486B, UL Listed
Item
Two-Hole Compression Lug
Application
For Flex Conductor
Inspection Hole
Yes
Barrel Style
Chamfered, Skived
RoHS Compliant
Yes
Maximum Operating Temperature
194 Degrees F
Tongue Angle
Straight
Contact Finish
Tin
Maximum Voltage
35 kV AC
For Conductor Material
Copper
Special Features
Corrosion Resistant, Non-Insulated Construction
Termination Style
Crimp
For Wire Type
Stranded
Certification - CSA Approved
Yes
Voltage - Maximum
35000
Feature - Barrel Type
Standard
Conductor Type
CODE
Physical Attribute - Tongue Angle
Straight
Type
Standard Barrel, Tin Plated
Die Index
7;374
Plating Type
Tin - Electro Plated
Rating - Minimum Voltage
600
Voltage Rating
35 kV
Physical Attribute - Number of Holes
2
Finish Type
Tin-Plated
Industry Standard(s)
UL468A-468B
UL Listed
Yes
Plated
Y
Rating - KVA
35 kV
Physical Attribute - Tongue Type
Standard
Feature - Barrel Style
ChamferedSkived
Conductor - Material
Copper
Trade Name
HYLUGâ„¢
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.45 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.